SFA100/200/300, Clean Gas Filter, Cartridge Type/Disc Style
SF series clean air filters are available as cartridge type or disposable type models. The filtration level is 0.01 micron (filtering efficiency of 99.99%) on units with membrane elements. The SFB20, with a sintered metallic element, has a nominal filtration of 120 micron. The SF series can be used under different environments with chemical resistant and heat resistant materials (refer to catalog specifications for each series).
- Cartridge type, straight style clean gas filter
- Replaceable elements
- Operating pressure: 0.99MPa maximum, vacuum 1.3x10-6kPa
- Rated flow rate: 45 l/min (ANR)
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
