对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

ZB, Compact Vacuum Unit, Generator/Vacuum Pump System

product_img

Vacuum Generator Series ZB is a compact vacuum unit includes a vacuum generator, supply valve, release valve, vacuum break flow adjustment needle, suction filter and silencer in a single unit.  The ZB is an energy saving design with reduced air consumption and reaches vacuum pressure set point quicker than previous models.  The series is constructed with separate vacuum and pressure paths, which effectively reduce the chance of dust collecting in the filter element being discharged into the surrounding atmosphere via the units exhaust.  The ZB is available as a single unit or mounted to a manifold of up to 12 stations.

 

  • Quick response: valve response time: 5ms; vacuum response time: 28ms
  • Compact & lightweight: 0.101 lbs (46g) single unit weight
  • Air pressure and release pressure can be adjusted separately
  • Simple installation and removal
  • Available with pressure sensor or vacuum pressure switch
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Nozzle Size Configuration Status
Body Configuration Status
Exhaust Configuration Status
Valve Combination Configuration Status
Rated Voltage Configuration Status
Electrical Entry Configuration Status
Manual Override Configuration Status
Sensor/Switch Specifications Configuration Status
Pressure Switch Lead Wire Configuration Status
Vacuum Port Configuration Status
Option Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本