ZZQ1, Manifold Base for ZQ, Space Saving Vacuum Generator
Vacuum Generator series ZQ is designed for high speed break response handling applications. The ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. The ZQ not only offers a light weight, compact design (10mm body width), but also includes options such as filtration, pressure switches, and vacuum break (blow off valve).
- Compact vacuum ejector manifold base
- Weight: 440g (4 station manifold)
- 8 station maximum in simultaneous operation
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号