对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

Rodless Cylinder, MY1H-H*Z, Mechanically Jointed w/ High Load Shock Absorber - Linear Guide

product_img

The MY1H-H*Z Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure with an enhanced magnetic dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated linear guide improves positioning accuracy. Air cushions are standard adjustable with an easy access cushion needle, and external high load shock absorbers are optional. Auto-switch mounting has been enhanced with a face mounting feature.

  • Bore sizes: 25, 32, 40 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 550, 600 mm
  • Minimum operating pressure: 0.10 MPa (15 psi)
  • Speed: 100~1000 mm/sec (air cushion), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 1500 mm (XB11)
  • RoHS compliant
  • Auto switch capable
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
Bore Configuration Status
Thread Configuration Status
Piping Configuration Status
Stroke Configuration Status
Adjustment Bolt Configuration Status
End Lock Configuration Status
Auto Switch Configuration Status
Lead Wire or Prewired Connection Configuration Status
Number Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本