13/22-MXQ, Precision Slide Tables (Recirculating Bearings) - Clean Room/Copper, Fluorine, Silicone-free Series
Clean series 13/22-MXQ is an air slide table actuator available in 6, 8, 12, 16, 20 and 25 bore sizes. This slide table is a double acting, non-lube type, with operating pressure at 0.15 to 0.7MPa. It is also available with Rc, NPT, or G ports. Particle generation measurement test classify the 13/22-MXQ as grade 3, 4 which is determined by the type of adjuster option that is selected. After inspection, the 13/22-MXQ is blown with high purity air (clean bench/class M3.5) in a clean environment. It is then sealed and shipped in an anti-static double bag.
- Clean series 13/22-MXQ
- Bore size (mm): 6, 8, 12, 16, 20, 25
- Standard or symetric styles
- Adjuster options: rubber stopper, metal stopper
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
