10/11-C(D)QSX, Low Speed Cylinder, Double Acting, Clean Room
The 10/11/21/22-CQSX clean room, low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The clean room and low speed combination version adds a relief port in the rod cover section to provide a way to remove contaminants. The clean series CQS offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
- CQS, low speed type
- Bore sizes: 12, 16, 20, 25mm
- Strokes up to 50mm
- Auto switch capable
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
