MXS, Air Slide Table, Clean Room Type
13-MXS clean room air slide tables, rated for contamination grade 3, are great for applications that call for precise movement ranging from 10-150mm typically requiring a cylinder and precision guide. The MXS is available in 6 bore sizes, each with set stroke lengths and is standard with auto-switch capability.
- Clean series air slide table
- Bore sizes (mm): 6, 8, 12, 16, 20, 25
- Standard strokes (mm): 10 to 150
- Contamination grade 3
- Auto switch capable
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号