VF3000, 5 Port Solenoid Valve w/Rectifier
                
                Series VF, a five port pilot solenoid valve, offers large flow capacity in a compact size. The VF is available in many variations including three types of manual override and four types of electrical entry. Common exhaust for main valve and pilot valve is also available.
- 5 port
 - Body ported & base mounted types
 - Built-in full-wave rectifier (AC)
 - Power consumption : 1.55W standard, 0.55W with power saving circuit
 
                    Options in:
                    
                
                - 灰色 与其他选定的选项值不兼容。
 - 红色 与另一个选定的选项值冲突。
 - 琥珀色 不推荐
 
下载中心
查看/下载CAD文件需要有完整的部件型号