10-SYJ3000 Valve, 4/5 Port for Manifold Type 21P/32P, Clean Series
Series 10-SYJ offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. After inspection, products are blown with high purity air (clean bench/class M3.5) in a clean enviroment. Products are sealed and shipped in anti-static double bags. The 10-SY is also available in body ported or base mounted styles and can be used individually or manifold mounted.
- Multiple valve wiring is simplified through the use of the flat ribbon cable connector
- Manifold: Single base/B mount
- Voltage: 12, 24 VDC; 100, 110 VAC
- Clean appearance
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
