10-SQ2*31, 5 Port Solenoid Valve, Plug-in Unit, Clean Series

Series 10-SQ offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. After inspection, products are blown with high purity air (clean bench/class M3.5) in a clean enviroment. Products are sealed and shipped in anti-static double bags.
- Fluid: air, inert gas
- Maximum Operating Pressure: 0.7MPa
- Ambient and Fluid Temperature: -10 to 50° C
- Coil Rated Voltage: 12, 24 VDC
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号