EX600, SI Unit
The EX600 serial interface offers a full suite of diagnostics and programmable parameters to meet the most stringent requirements. The EX600 offers excellent flexibility including digital input, digital output and analog input unit options. This serial interface is compatible with series SV, VQC, SY and JSY series valves. Available protocols include Ethernet I/P™, EtherCAT®, PROFINET, POWERLINK, Modbus TCP, CC-Link IE Field™, PROFIBUS-DP®, DeviceNet™ and CC-Link.
- Protocols: EtherNet/IP™, EtherCAT®, PROFINET, POWERLINK, Modbus TCP, CC-Link IE Field™, PROFIBUS DP®, DeviceNet™ and CC-Link
- Output method: PNP, NPN
- Enclosure: IP67(manifold assembly)
- Operating temp. range: -10~50° C
- Standard: CE marking, UL recognition (CSA)
- Weight: 300g or less
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号