EX500, SI Unit (SV1000/2000/3000/4000)
EX500 a gateway unit to connect EtherNet/IP™, DeviceNet™, and Profibus DP® to SMC valves and digital inputs for sensors for distributed I/O system. Each gateway can control up to 8 valve manifolds and 8 input blocks, with maximum of 128 outputs and 128 inputs. EX500-GEN2 supports Device level Ring (DLR) and EtherNet/IP™ Quick Connect function. The gateway module has IP65 protection while valve modules and input blocks have IP67 protection ensuring protection against dust and washdown environment.
- SI unit for SV series manifold valve
- GW unit compatible: DeviceNet™, PROFIBUS-DP®, CC-Link, EtherNet/IP™
- Block supply voltage: 24VDC
- Current consumption: 100mA or less (at rated voltage)
- Weight: 115g
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
