https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4NnxpbWFnZS9qcGVnfGFEWTVMMmc0Tnk4eE1EYzJPVFU0TXpZMk9USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFURjlUVGtGUVh6TXdNSGd6TURBdWFuQm58YjMyZmRlMDcwZmNiMjQxMTdlYmYyOTVmNjg3OTI5OWI2ZWNjYjhkNTQ5Njg4MTYxOTBhNGRmYmQ2OTQ0ODE0OA
INA
INA
30/6-B-2Z-TVH
INA INA
Description
INA 30/6-B-2Z-TVH
Angular Contact Ball Bearing; 6MM Bore; 17MM Outside Diameter; 9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
30/6-B-2Z-TVH
BDI #
1171915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/30-6-B-2Z-TVH/p/1171915
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.015
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30/62Z
Weight / LBS
0.02425
Long Description
Angular Contact Ball Bearing; 6MM Bore; 17MM Outside Diameter; 9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

