https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1EYzNNRGt6TmpZeU56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDdiODhmM2MzYjU5ODY3OTMyOTI0MmIwN2IwOTBkNzhiZDdlZDUxNGJiYWMyNDA3YWE1NTQxMmMxMzA0MDM2ZDI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-WI-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyNnxpbWFnZS9qcGVnfGFEZG1MMmhpWVM4eE1EYzNNRGt6TmpZeU56SXpNQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZWMGxmTXpBd2VETXdNQzVxY0djfDdiODhmM2MzYjU5ODY3OTMyOTI0MmIwN2IwOTBkNzhiZDdlZDUxNGJiYWMyNDA3YWE1NTQxMmMxMzA0MDM2ZDI
SKF
SKF
204-RY2
SKF SKF
Description
204-RY2 CR BEARING ; POR
Single Row Ball Bearing; 0.631" Bore; 1-25/32" Outside Diameter; 0.61" Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
204-RY2
BDI #
1245731
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/204-RY2/p/1245731
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.137
EAN
0085311074278
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Special Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 0.631" Bore; 1-25/32" Outside Diameter; 0.61" Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.61 Inch | 15.5 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Bore
0.631 Inch | 16.027 Millimeter
Inner Race Width
0.735 Inch | 18.669 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

