https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-MXCP-SLT-2Z-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFETmhMMmcwWlM4eE1EZ3lNVFExTnpnd05UTTBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDAxWVExQmZVMHhVWHpKYVh6TXdNSGd6TURBdWFuQm58YTI5ODIzMDUwOGQyMDdkMjY3MzdjYzg0ZDMwYzRmY2I5ODRjYTgyZDZiOTc2NzFjZGM1YTMyZjcyMDNiNDg0MQ
TIMKEN
TIMKEN
312WDDN
TIMKEN TIMKEN
Description
312WDDN DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
312WDDN
BDI #
1336642
Details
527.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/312WDDN/p/1336642
Your Price
$ 527.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.923
EAN
0087796067301
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C3-Loose
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
312WDDN
Weight / LBS
4.24
Long Description
Single Row Ball Bearing; 60MM Bore; 130MM Outside Diameter; 31MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

