https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MnxpbWFnZS9qcGVnfGFHTTBMMmcwTWk4eE1EYzJPRGN6TXpBeE1UazVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpIWHpNd01IZ3pNREF1YW5Cbnw3MDYzODYxNWQyYTJlYjRmNjQ4N2NhOGMzZDU2NWQ5ZjI1NzA4ZWIwNmE0NjA2M2QyZTg1ZTdiODEzOTZiN2U5
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3MnxpbWFnZS9qcGVnfGFHTTBMMmcwTWk4eE1EYzJPRGN6TXpBeE1UazVPQzlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekpUVEY5VFZFeGZVMUpIWHpNd01IZ3pNREF1YW5Cbnw3MDYzODYxNWQyYTJlYjRmNjQ4N2NhOGMzZDU2NWQ5ZjI1NzA4ZWIwNmE0NjA2M2QyZTg1ZTdiODEzOTZiN2U5
SKF
SKF
361984 DA
SKF SKF
Description
SKF 361984 DA
Single Row Ball Bearing; 35MM Bore; 67MM Outside Diameter; 22.5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
361984 DA
BDI #
1477526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/361984-DA/p/1477526
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.291
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Rubber Seal | With Snap Ring Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 35MM Bore; 67MM Outside Diameter; 22.5MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.886 Inch | 22.5 Millimeter
Outside Diameter
2.638 Inch | 67 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

