https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-SIR-HTF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDR8aW1hZ2UvanBlZ3xhREpsTDJnNE5TOHhNRFl6T1RrMU5EVTNOVE01TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOSlVsOUlWRVpmTXpBd2VETXdNQzVxY0djfDQ2NTJjZTZkODA2YmMzNGUzNTk5ODEyNDE5NDVmYzlhOGUzYmFlOWNiYjY5MTY3YjlhNWRjNzFhMDIwMWJlODk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-OPEN-STL-SIR-HTF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDR8aW1hZ2UvanBlZ3xhREpsTDJnNE5TOHhNRFl6T1RrMU5EVTNOVE01TUM5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWDFOSlVsOUlWRVpmTXpBd2VETXdNQzVxY0djfDQ2NTJjZTZkODA2YmMzNGUzNTk5ODEyNDE5NDVmYzlhOGUzYmFlOWNiYjY5MTY3YjlhNWRjNzFhMDIwMWJlODk
NSK
NSK
HTFB25-267-G-5C-01 E
NSK NSK
Description
NSK HTFB25-267-G-5C-01 E
Single Row Ball Bearing; 25MM Bore; 69MM Outside Diameter; 15.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
HTFB25-267-G-5C-01 E
BDI #
20392319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/HTFB25-267-G-5C-01-E/p/20392319
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.165
Product Group - BDI
B00234
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Smaller Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Long Description
Single Row Ball Bearing; 25MM Bore; 69MM Outside Diameter; 15.5MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.61 Inch | 15.5 Millimeter
Inner Race Width
0.571 Inch | 14.5 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


