https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxN3xpbWFnZS9qcGVnfGFHRXhMMmc1TWk4eE1EYzJPRGsyTlRnNU5ERTNOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MmJhNGZhMTlmNTI0OTIzY2RjYjc4NDQ1Y2Q4YWRhZTNlNTZlZmNmYmYxOTIxODI3ZDUzMzZjOTkwNGExOGZkNw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-52-RASSYPR-DR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxN3xpbWFnZS9qcGVnfGFHRXhMMmc1TWk4eE1EYzJPRGsyTlRnNU5ERTNOQzlKVGtSWVdGaENVa2RZV0ZoZlZFSmZOVEpmVWtGVFUxbFFVbDlFVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8MmJhNGZhMTlmNTI0OTIzY2RjYjc4NDQ1Y2Q4YWRhZTNlNTZlZmNmYmYxOTIxODI3ZDUzMzZjOTkwNGExOGZkNw
FAG
FAG
52215
FAG FAG
Description
52215 THRUST BALL BEARING
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 110MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
52215
BDI #
1145376
Details
878.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/52215/p/1145376
Your Price
$ 878.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.493
EAN
4012801322263
Product Group - BDI
B00152
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Double Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
52215
Manufacturer Internal Number
60407052
Weight / LBS
3.263
Long Description
Thrust Ball Bearing; 60MM Bore 1; 77MM Bore 2; 110MM Outer Diameter; 47MM Height; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
4.331 Inch | 110 Millimeter
Height
1.85 Inch | 47 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Bore 2
3.031 Inch | 77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

