https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBDL-CC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3Mzh8aW1hZ2UvanBlZ3xhRE5qTDJnMk5TOHhNRGMyTXpVeU9UUTROak0yTmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENSRXhmUTBOZlJFbGZNekF3ZURNd01DNXFjR2N8YjRiNmFkNGE2MTRhODgyMmVmZGY3OTMyMGIyNWVjNmM2YWViNzY0ZmMyZTYxOGExMjhhYWRlYWIwZTEwMWIyOQ
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBDL-CC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg3Mzh8aW1hZ2UvanBlZ3xhRE5qTDJnMk5TOHhNRGMyTXpVeU9UUTROak0yTmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENSRXhmUTBOZlJFbGZNekF3ZURNd01DNXFjR2N8YjRiNmFkNGE2MTRhODgyMmVmZGY3OTMyMGIyNWVjNmM2YWViNzY0ZmMyZTYxOGExMjhhYWRlYWIwZTEwMWIyOQ
DODGE
DODGE
SCHB-DL-115
DODGE DODGE
Description
SCHB-DL-115 HANGER BALL BRG ; NON RETURNABLE
Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 4.63" Housing Outside Diameter; 2.01" Length Thru Bore; 5.56" Housing Overall Length; Relubricatable; INS-DL-115 Insert Part Number
Part #
062443
BDI #
245499
Details
395.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-DL-115/p/245499
Your Price
$ 395.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2
EAN
0782475906871
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Ductile Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-DL-115
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Series D-LOK
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.41
Long Description
Hanger Bearing; 1-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 4.63" Housing Outside Diameter; 2.01" Length Thru Bore; 5.56" Housing Overall Length; Relubricatable; INS-DL-115 Insert Part Number
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Housing Overall Length
5.56 Inch | 141.224 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Housing Outside Diameter
4.63 Inch | 117.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

