Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ERX-24 HI https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERX-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwM3xpbWFnZS9qcGVnfGFEUTRMMmcxWkM4eE1EYzNNalkxTnpVd05ESTROaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0Y5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGJjOWNjNzI5YTc3MGQ2MWZlMGVjYjNkZWQwNjcwYjAxMzcwMGU0MDMwYzhlOTU2ZjNkZThjYWVkMDFkZTFjNDY
354363 Insert Bearings Cylindrical OD 

SEALMASTER SEALMASTER

ERX-24 HI

Description

ERX-24 HI INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring

Part #

705016

BDI #
354363

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

239.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 239.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.908
EAN
0662461259023
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nomex Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Brass Cage | Black Oxide Coated | Non-Expansion | Has Flinger | Hi-Temp Bearing From 30 to 400 Degree F
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-24 HI
Manufacturer Internal Number
705016
Weight / LBS
2
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh