Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZAEUI06 https://www.bdiexpress.com/medias/INDEDTINSERT-PB-ZAEU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDB8aW1hZ2UvanBlZ3xhRE5sTDJnek9DOHhNREl5T1RFMk1qRTBOemczTUM5SlRrUkZSRlJKVGxORlVsUmZVRUpmV2tGRlZWOHpNREI0TXpBd0xtcHdad3w3ZjlhZDU2ZjZkNzQ5ZDkyM2ZiMTQ1MTYxM2M1MjQ2NzlmZDdhMjY3MmZkZjMyZDA2NDVlODExMWY0Zjk3Yjcz
20868653 Insert Bearings Cylindrical OD 

EDT CORP EDT CORP

ZAEUI06

Description

ZAEUI06 ER BEARING

Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 4.193" Outside Diameter; Shaft Mount; Plain Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

ZAEUI-06

BDI #
20868653

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

930.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 930.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.224
EAN
0883450868969
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
All-Round Insert | 316 Stainless Steel Component
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.8
Long Description
Insert Bearing; Narrow Inner Ring; 2" Outer Race Width; 4.193" Outside Diameter; Shaft Mount; Plain Bearing; 1-1/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
0 Inch | 0 Millimeter
Outer Race Width
2 Inch | 50.8 Millimeter
Outside Diameter
4.193 Inch | 106.502 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh