SKF
SKF
RAK 2-3/16
SKF SKF
描述
SKF RAK 2-3/16
Pillow Block Bearing; 2 Bolt; 2" Bore; 2-7/16" Base To Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron Material; Double Land Riding Rubber Contact; Non-Expansion
制造商部件号
RAK 2-3/16
BDI部件号
1301498
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/RAK-2-3-16/p/1301498
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0085311075497
重量 / Kilogram
4.232
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
2 Bolt; 2" Bore; 2-7/16" Base To Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron Material; Double Land Riding Rubber Contact; Non-Expansion
详细描述
Pillow Block Bearing; 2 Bolt; 2" Bore; 2-7/16" Base To Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron Material; Double Land Riding Rubber Contact; Non-Expansion

