https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
TIMKEN
TIMKEN
TAA30SN44K200SO
TIMKEN TIMKEN
Description
TAA30SN44K200SO PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 210MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 490MM Minimum Bolt Spacing; 530MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA30SN44K200SO
BDI #
22085868
Details
11309.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA30SN44K200SO/p/22085868
Your Price
$ 11,309.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
199.236
EAN
0883450567107
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
23144
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
439
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 210MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 490MM Minimum Bolt Spacing; 530MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
20.866 Inch | 530Millimeter
Bolt Spacing Minimum
19.291 Inch | 490Millimeter
Bore
7.874 Inch | 200 Millimeter
Base to Center Height
8.268 Inch | 210 Millimeter
Nominal Bolt Center to Center
20.1 Inch | 510.5 Millimeter
Length Thru Bore
9.252 Inch | 235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

