https://www.bdiexpress.com/medias/INDBUNBUSHXX-MTL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFERm1MMmhtTmk4eE1EYzJPRGN4TlRjM05qQXpNQzlKVGtSQ1ZVNUNWVk5JV0ZoZlRWUk1YMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58YmZhODc4NzFlMjlmMWIwMzc4NGFiZDRiMDU1ODhjNGFiNzRjNzM4OGNkYjRkOWIwNmEyOTA5NmI4ZjYzNTU1Ng
https://www.bdiexpress.com/medias/INDBUNBUSHXX-MTL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczMXxpbWFnZS9qcGVnfGFERm1MMmhtTmk4eE1EYzJPRGN4TlRjM05qQXpNQzlKVGtSQ1ZVNUNWVk5JV0ZoZlRWUk1YMDVQUmt4SFh6TXdNSGd6TURBdWFuQm58YmZhODc4NzFlMjlmMWIwMzc4NGFiZDRiMDU1ODhjNGFiNzRjNzM4OGNkYjRkOWIwNmEyOTA5NmI4ZjYzNTU1Ng
BUNTING BEARINGS
BUNTING BEARINGS
BBEP485664
BUNTING BEARINGS BUNTING BEARINGS
Description
BBEP485664 ; SLEEVE BEARING
Sleeve Bearing; 3" Nominal Bore; 3-1/2" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron/Copper; BB16 Material
Part #
BBEP485664
BDI #
18199159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BBEP485664/p/18199159
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
EAN
0717905217548
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Iron/Copper
Material
BB16
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905217548
Long Description
Sleeve Bearing; 3" Nominal Bore; 3-1/2" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Iron/Copper; BB16 Material
Nominal Bore
3 Inch | 76.2 Millimeter
Nominal Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
3.003 Inch | 76.276 Millimeter
Outside Diameter
3.504 Inch | 89.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

