https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SILES-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODF8aW1hZ2UvanBlZ3xhRGhoTDJobU1DOHhNREl6TnpZNE16a3lOVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXhGVTE5R1RVeGZVa3hmTXpBd2VETXdNQzVxY0djfDBkMjVmYWU1ZTBhNzBkZDQ3ZTFlZTRlOWM3ZmM1MjM3ZmU2ZjAyY2U3Yjg4NzE3OTEyM2Q0NzllZTg0M2QwNWQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SILES-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODF8aW1hZ2UvanBlZ3xhRGhoTDJobU1DOHhNREl6TnpZNE16a3lOVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXhGVTE5R1RVeGZVa3hmTXpBd2VETXdNQzVxY0djfDBkMjVmYWU1ZTBhNzBkZDQ3ZTFlZTRlOWM3ZmM1MjM3ZmU2ZjAyY2U3Yjg4NzE3OTEyM2Q0NzllZTg0M2QwNWQ
SKF
SKF
SI 60 ES-2RS
SKF SKF
Description
SI 60 ES-2RS ROD END PLAIN BRG
Rod End Bearing; 60MM Bore; 39MM Housing Width; Female; M60 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
SI 60 ES-2RS
BDI #
1260432
Details
3680.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SI-60-ES-2RS/p/1260432
Your Price
$ 3,680.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
8.066
EAN
7316571099378
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M60 X 4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 60 ES-2RS
Weight / LBS
15.653
Long Description
Rod End Bearing; 60MM Bore; 39MM Housing Width; Female; M60 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 44MM Ball Width; Relubricatable; 2 Seals Enclosure
Bore
2.362 Inch | 60 Millimeter
Housing Width
1.535 Inch | 39 Millimeter
Ball Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

