https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-IR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTB8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNREl6TlRnM05ETXhNakl5TWk5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDBsU1gxQk1Yek13TUhnek1EQXVhbkJufDIzYjFhNmVmODdkNWMwN2JjMjMzYjYxMmI5YTZlMjA2MjlkMTYzMTQzODY5NTdmN2Y3ZmJlZGY3YTFkYzhlZTQ
SKF
SKF
L 313924 A
SKF SKF
Description
L 313924 A ; POR MTO
Cylindrical Roller Bearing; 145MM Bore; Straight; 169MM Outside Diameter; 156MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Part #
L 313924 A
BDI #
1267636
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/L-313924-A/p/1267636
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
7.47
EAN
7316577057471
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
L 313924 A
Weight / LBS
16.444
Long Description
Cylindrical Roller Bearing; 145MM Bore; Straight; 169MM Outside Diameter; 156MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Width
6.142 Inch | 156 Millimeter
Bore
5.709 Inch | 145 Millimeter
Outside Diameter
6.654 Inch | 169 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

