https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-SL-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwOHxpbWFnZS9qcGVnfGFEWmtMMmhoWmk4eE1EYzJPREF5TkRZMk5qRTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5NWDBaTVh6SlNRakZTUWxKZlFrOURYek13TUhnek1EQXVhbkJufGQ2MTJmZGU0OGYyNzAxMjhhZjk4MzJkM2Q2ZTFhZGRmNTkyZGY0NzNjNmQ5MTZhMzJiZTdkY2M1MTIzMTRlZjI
INA
INA
SL182964-B-BR
INA INA
Description
SL182964-B-BR CYLINDRICAL ROLLER BEARING ; 320MM ID X 440MM OD
Cylindrical Roller Bearing; 320MM Bore; Straight; 440MM Outside Diameter; 72MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL182964-B-BR
BDI #
18103006
Details
15653.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL182964-B-BR/p/18103006
Your Price
$ 15,653.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
32.06
EAN
4012802135848
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
4012802135848
Weight / LBS
72.52871
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 440MM Outside Diameter; 72MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.835 Inch | 72 Millimeter
Bore
12.598 Inch | 320 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

