Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GTR 425630 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MDF8aW1hZ2UvanBlZ3xhR1UwTDJnM05TOHhNRGd6TnpBd01qYzBOemt6TkM5TlJsSkpTMDlZV0ZoWVdGaGZSMVJTWHpNd01IZ3pNREF1YW5CbnwyN2I1ZjVjYzU4NTdmNTFhZjU3MzY2MjUwZjc3YmM3MDIxYjRjMjc1NWQyMGM1YzVlNGI2ZmVkNTM3MTJjNzE0
23284926 Needle Non Thrust Roller Bearings 

IKO IKO

GTR 425630

Description

GTR 425630 NEEDLE ROLLER BEARING ; 42MM ID X 56MM OD X 30MM W MACHINED

Needle Bearing Roller Assembly with Outer Ring; 42MM Bore; 56MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable

Part #

GTR425630

BDI #
23284926

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

274.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 274.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.21
EAN
4549557030871
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GTR425630
Weight / LBS
0.463
Long Description
Needle Bearing Roller Assembly with Outer Ring; 42MM Bore; 56MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Bore
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh