https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-TJ-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4NXxpbWFnZS9qcGVnfGFEaGpMMmhsT1M4eE1EYzJPRE00TnpjMk9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlVU2w4ek1EQjRNekF3TG1wd1p3fGJiOGE4YWU0YjJhM2U2YjVjM2MxNWFlZTc4MGQ1ZGE3ODBhMTQ2M2I2YTkzNmY0MmRmYjIwNmE4OTIzOTVkZDc
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-TJ-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4NXxpbWFnZS9qcGVnfGFEaGpMMmhsT1M4eE1EYzJPRE00TnpjMk9ETTFNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlVU2w4ek1EQjRNekF3TG1wd1p3fGJiOGE4YWU0YjJhM2U2YjVjM2MxNWFlZTc4MGQ1ZGE3ODBhMTQ2M2I2YTkzNmY0MmRmYjIwNmE4OTIzOTVkZDc
RBC BEARINGS
RBC BEARINGS
TJ 7470111D
RBC BEARINGS RBC BEARINGS
Description
TJ 7470111D PITCHLIGN NEEDLE ROLLER BRG ; 1.291" BORE 1-15/16" OD TANDEM
Needle Bearing Roller Assembly with Outer Ring; 1.291" Bore; 1-15/16" Outside Diameter; 1-1/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
TJ7470111D
BDI #
796227
Details
42.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/TJ-7470111D/p/796227
Your Price
$ 42.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.3
EAN
0637400021719
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Tandem Roller Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
TJ7470111D
Weight / LBS
0.3
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1.291" Bore; 1-15/16" Outside Diameter; 1-1/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
1.291 Inch | 32.791 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

