Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

230/850YMBW896AC2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRB-BRSS-CG-EMW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTd8aW1hZ2UvanBlZ3xhRFkyTDJnMk5pOHhNRGd5TVRRNE1UUTVOall3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpDWDBKU1UxTmZRMGRmUlUxWFh6TXdNSGd6TURBdWFuQm58NGU2NjNmZDhhZDhkYzRjNjBlNWZjMDY1ZGJlN2JmZWE0YjM0YTQ2ZWZjNWI1Y2VhMGUzMjE4ODNkM2NjZjMyMA
20054438 Spherical Roller Bearings 

TIMKEN TIMKEN

230/850YMBW896AC2

Description

230/850YMBW896AC2 SPHERICAL RLR BRG

Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

230/850YMBW896AC2

BDI #
20054438

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

281958.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281,958.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1109.704
EAN
0087796140059
Product Group - BDI
M06288
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
230/850 YMBW896AC2
Weight / LBS
2405
Long Description
Spherical Roller Bearing; 850MM Straight Bore; 1220MM Outside Diameter; 272MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
48.031 Inch | 1220 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
10.709 Inch | 272 Millimeter
Bore
33.465 Inch | 850 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh