TIMKEN
TIMKEN
153101-2
TIMKEN TIMKEN
Description
153101-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 8-12 OD
Bearing Cup; 153101 Basic Number; Standard Precision; 10-3/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
153101-2
BDI #
1311007
Details
2137.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/153101-2/p/1311007
Your Price
$ 2,137.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.35
EAN
0053893503394
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
153101
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
153101-2
Long Description
Bearing Cup; 153101 Basic Number; Standard Precision; 10-3/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Outside Diameter
10.188 Inch | 258.775 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


