TIMKEN
TIMKEN
73551-3
TIMKEN TIMKEN
Description
73551-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE PRECISION 4-8 OD
Bearing Cone; 73551 #3 Basic Number; Class 3 Precision; 5-1/2" Bore; 1.245" Width; Single Row of Roller
Part #
73551-3
BDI #
1350588
Details
5740.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/73551-3/p/1350588
Your Price
$ 5,740.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.827
EAN
0053893389165
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
73551 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 73551 #3 Basic Number; Class 3 Precision; 5-1/2" Bore; 1.245" Width; Single Row of Roller
Bore
5.5 Inch | 139.7 Millimeter
Width
1.245 Inch | 31.623 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


