NTN
NTN
HM926749
NTN NTN
Description
HM926749 TAPERED RLR BRG CONE ; 5.0312"X1.946"
Bearing Cone; HM926749 Basic Number; Standard Precision; 5.03" Bore; 1.946" Width; Single Row of Roller
Part #
HM926749
BDI #
21451962
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM926749/p/21451962
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.55
EAN
4547359887860
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM926749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM926749 Basic Number; Standard Precision; 5.03" Bore; 1.946" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.03 Inch | 127.762 Millimeter
Width
1.946 Inch | 49.428 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh