Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RAXN440 https://www.bdiexpress.com/medias/INDNADBRGXXX-RAX-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ3MXxpbWFnZS9qcGVnfGFEQXhMMmhoTXk4eE1EYzJPVFkzTWpNek9UUTROaTlKVGtST1FVUkNVa2RZV0ZoZlVrRllYek13TUhnek1EQXVhbkJufGYyZWIyZjYzYjA5M2VjZTgzMzNlZmU5NWUyMjQ3YWVhOWJiZTBlODk4ZWNlYWUxMGVkODM2ZGQ5M2M4MDlkYzk
1476661 Thrust Roller Bearing 

NADELLA NADELLA

RAXN440

Description

NADELLA RAXN440

Combination Bearing; 40MM Bore 1; 40MM Bore 2; 52MM Outside Diameter; 24MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

RAXN440

BDI #
1476661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.15
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.331
Long Description
Combination Bearing; 40MM Bore 1; 40MM Bore 2; 52MM Outside Diameter; 24MM Height; Combination - Needle Roller and Thrust Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.575 Inch | 40 Millimeter
Height
0.945 Inch | 24 Millimeter
Bore 2
1.575 Inch | 40 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh