Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

411 20GM IDH 135446 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055414-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU1NnxpbWFnZS9qcGVnfGFERXlMMmcyWmk4eE1EVTJNRGt5TnpRNU9ESTNNQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVFF4TkY4ek1EQjRNekF3TG1wd1p3fDYxZTI4YmVhNTJjOGVlMDIyZjBmOWMxZDJmNDk4NTgzNmYxNzRjMmJjMDlkMTU4NmNjMzgxNDUwOTc5ZWIwM2Q
1055414 General Purpose Adhesives 

LOCTITE LOCTITE

411 20GM IDH 135446

Description

411 20GM IDH 135446 INSTANT ADHESIVE ; 41145 BOTLE VISCOUS LQD 20GM BOT 10EA/CS

General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Colorless; 0.044 Lb

Part #

135446

BDI #
1055414

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

50.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0079340411456
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
411 | PRISM
Manufacturer's Description
Loctite 411 Prism Instant Adhesive; Clear Toughened
Color
Colorless
Container Size value And um
0.044 Lb
Substrate Material
Metal | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Temperature Range -54 to 99 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41145
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Colorless; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh