18179051
专用清洁剂
CRC
CRC
BRAKLEEN BRAKE PARTS CLEANER 539G
CRC CRC
描述
CRC BRAKLEEN BRAKE PARTS CLEANER 539G
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc | Brake System; Clear; 20 Oz
制造商部件号
BRAKLEEN BRAKE PARTS CLEANER 539G
BDI部件号
18179051
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B8%85%E6%B4%81%E5%89%82/%E4%B8%93%E7%94%A8%E6%B8%85%E6%B4%81%E5%89%82/BRAKLEEN-BRAKE-PARTS-CLEANER-539G/p/18179051
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 158 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254750897
重量 / Kilogram
0.66
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Brake Cleaner
典型用途
Industrial
容器类型
Aerosol Can
形态
Aerosol
应用
ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Calliper | Clutch Disc | Disc Brake Pad | Disc | Brake System
品名
BRAKLEEN
制造商描述
CRC BRAKLEEN Brake Parts Cleaner
颜色
Clear
容器规格(数值及单位)
20 Oz
基材
Metal
闪点(数值及单位)
No Flashpoint
气味
Irritating
其它特点
Non Flammable | Corrosive
净重
539 G
类别 - BDI
Chemicals Specialty Purpose Cleaners
名称
Cleaner
关键字串
Metal
重量/磅
1.44914
详细描述
Specialty Purpose Brake Cleaner; Industrial; Aerosol Can; Aerosol; ABS | Disc | Drum Brake Cylinder | Brake Drum | Brake Lining | Brake Shoe | Caliper | Clutch Disc | Disc Brake Pad | Disc | Brake System; Clear; 20 Oz