https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0530-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzF8aW1hZ2UvanBlZ3xhRFl6TDJobVl5OHhNREU0TVRNd056WTVOVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREExTXpCZk1EVTNYek13TUhnek1EQXVhbkJufDliZmU4OWQ0MThmMzJlMTk2NjU4MWYwMGU4YjEzM2IwZmJkMjAzMzg4MDBhMWQ3YTdhODM3MWZkOGNiMzI3NDA
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0530-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzF8aW1hZ2UvanBlZ3xhRFl6TDJobVl5OHhNREU0TVRNd056WTVOVEV6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREExTXpCZk1EVTNYek13TUhnek1EQXVhbkJufDliZmU4OWQ0MThmMzJlMTk2NjU4MWYwMGU4YjEzM2IwZmJkMjAzMzg4MDBhMWQ3YTdhODM3MWZkOGNiMzI3NDA
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FLOKOOL XX 1GAL JUG ; L0530-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FLOKOOL XX 1GAL JUG ; L0530-057 ; CUTTING OIL NON-RETURNABLE 4EA/CS
Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe; Black; 1 Gal Container Size
Part #
L0530-057
BDI #
18228079
Details
253.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/FLOKOOL-XX-1GAL-JUG-;-L0530-057/p/18228079
Your Price
$ 253.34 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
4.31
EAN
0089215653010
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe
Manufacturer's Description
Flokool XX Dark Cutting Oil
Color
Black
Container Size value And um
1 Gal
Degree of Flashpoint value And um
177 Deg C
Odor
Fatty Oil
Other Features
General Purpose | Heavy Duty | Premium Quality | Anti Weld
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0530-057
Weight / LBS
9.5
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Jug; Liquid; High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe; Black; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


