Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FMO-1700-AW 1GAL JUG ; L0887-057 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0887-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MzR8aW1hZ2UvanBlZ3xhR0UyTDJoaU1TOHhNREU0TVRNeE1UTTVOemt4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0T0RkZk1EVTNYek13TUhnek1EQXVhbkJufGNlNjM1NWJjNTI1YTEyYjkyOTVlMDFhY2Q5ZDYzNmMyODJiMzU2YmM5ZGU2MDgxYWZkNWU0M2Q1NTZhYmVlMjg
18228155 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FMO-1700-AW 1GAL JUG ; L0887-057

Description

FMO-1700-AW 1GAL JUG ; L0887-057 ; MINERAL OIL NON-RETURNABLE 4EA/CS

General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Gal Container Size

Part #

L0887-057

BDI #
18228155

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

491.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 491.97 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.743
EAN
0089215688715
Product Group - BDI
C00104
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 60 | ISO 320
Application
Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling
Manufacturer's Description
FMO-AW Series Multi-Purpose - Food Grade USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Zinc Free
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0887-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Food Machinery | Hydraulic | Chain | Gearbox | Air Line Lubricator | General Oiling; Colorless; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh