

CRC
CRC
03040
CRC CRC
描述
CRC 03040
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Colorless; 10 Oz
制造商部件号
03040
BDI部件号
21483059
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/03040/p/21483059
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 219 |
BDI- 美国 | 520 |
产品详细信息
分类
最低订购量
无
EAN条码
0078254030401
重量 / Kilogram
0.416
Product Group - BDI
C00104
产品名称及类别
Specialty Lubricant
典型用途
Multi Purpose
容器类型
Aerosol Can
形态
Liquid
应用
Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool
制造商描述
CRC Food Grade Silicone
颜色
Colorless
容器规格(数值及单位)
10 Oz
闪点(数值及单位)
Below -18 Deg C
气味
Odorless
VOC含量 - 百分比
60 Percentage | 3.33 Lb/Gal
符合证书
FDA 21 CFR 178.3570 | NSF H1
其它特点
Non-Staining | With Perma-Lock
净重
16 Oz
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Multi Purpose
重量/磅
0.917
详细描述
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Food Processing and Handling Equipment | Chutes | Rail | Conveyor | Bottling Machinery | Slicer | Oven | Freezer | Knives | Saw | Coin Mechanism | Linkages | Lock | Pulley | Timer | Rubber Seal | Tool; Colorless; 10 Oz