Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LUB 21 5L https://www.bdiexpress.com/medias/INDCRCLUBXXX-SP-UCF-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4MnxpbWFnZS9qcGVnfGFHSTRMMmhoTkM4eE1EYzNNRFE0TkRFd01URTFNQzlKVGtSRFVrTk1WVUpZV0ZoZlUxQmZWVU5HWDBOT1h6TXdNSGd6TURBdWFuQm58MGMxYWZkZDMwYzZmMDFlYjNjNWJjOTYwYmYwYjU4NjFjMmVkNTdjZTRjOTJjNjFiYTMyYWM5NmUxMGU5YWI4Yg
15074927 Specialty Purpose Lubricants 

CRC CRC

LUB 21 5L

Description

CRC LUB 21 5L

Cutting Fluid; Cutting; Can; Liquid; Cutting Tool; Amber; 5 L

Part #

LUB 21 5L

BDI #
15074927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Cutting
Container Type
Can
Texture
Liquid
Application
Cutting Tool
Manufacturer's Description
CRC LUB 21 Semi Synthetic Cutting Fluid
Color
Amber
Container Size value And um
5 L
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
Other Features
Semi-Synthetic
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.crcind.com
Long Description
Cutting Fluid; Cutting; Can; Liquid; Cutting Tool; Amber; 5 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh