

18288350
标记
RUSTOLEUM
RUSTOLEUM
1675838 IC LSPR 1 BLK MA
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 1675838 IC LSPR 1 BLK MA
Marking Paint; 17 OZ Capacity Volume; Black Color; Gloss Finish; Aerosol Can Type; 40 to 90 Degree F Temperature Range; 140 Degree F Flash Point; Solvent Odor/Scent; Quantity 12 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted
制造商部件号
1675838 IC LSPR 1 BLK MA
BDI部件号
18288350
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/1675838-IC-LSPR-1-BLK-MA/p/18288350
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066008659
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
产品明细
Marking Paint
产品规格
17 OZ Capacity Volume; Black Color; Gloss Finish; Aerosol Can Type; 40 to 90 Degree F Temperature Range; 140 Degree F Flash Point; Solvent Odor/Scent; Quantity 12 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted
详细描述
Marking Paint; 17 OZ Capacity Volume; Black Color; Gloss Finish; Aerosol Can Type; 40 to 90 Degree F Temperature Range; 140 Degree F Flash Point; Solvent Odor/Scent; Quantity 12 CN / CA; Industrial Choice M1600/M1800 System Precision-Line Inverted