https://www.bdiexpress.com/medias/INDKRYXXXXXX-19274035-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTd8aW1hZ2UvanBlZ3xhRE0zTDJnMU1TOHhNREExT0RFMU1EY3pPVGs1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpRd016VmZNekF3ZURNd01DNXFjR2N8OTI1ZmFjNjRlODI2NGI2MjE3ZDU3YmMxZTM1MDQzNDQ0MDUxM2M4ZjI2MjE0YjE3ZTg5ZWY1ZjdkNzk5ZTE2Mw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-19274035-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTd8aW1hZ2UvanBlZ3xhRE0zTDJnMU1TOHhNREExT0RFMU1EY3pPVGs1T0M5SlRrUkxVbGxZV0ZoWVdGaGZNVGt5TnpRd016VmZNekF3ZURNd01DNXFjR2N8OTI1ZmFjNjRlODI2NGI2MjE3ZDU3YmMxZTM1MDQzNDQ0MDUxM2M4ZjI2MjE0YjE3ZTg5ZWY1ZjdkNzk5ZTE2Mw
KRYLON
KRYLON
K00379007 OBSOLETE 08/25 USE 27096092
KRYLON KRYLON
Description
K00379007 OBSOLETE 08/25 USE 27096092 ; POR DARK GREEN 20OZ CAN 15OZ NET WT 6/CS
Enamel Spray Paint; Rust Inhibitor; Dark Green; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Part #
K00379007 - OBS
BDI #
19274035
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/K00379007-OBSOLETE-08-25-USE-27096092/p/19274035
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.61
Product Group - BDI
C00104
Product Name And Type
Enamel Spray Paint
Typical Use
Rust Inhibitor
Color
Dark Green
Container Type
Aerosol Can
Application
Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Tradename
RUST TOUGH
Manufacturer's Description
Krylon Industrial Rust Tough Acrylic Enamel Aerosol
Container Size value And um
20 Oz
Drying Time
To Touch: 25 Min | To Handle: 1 Hr
Other Features
High Gloss Sheen | One Coat Coverage | Color Retention | With EZ Touch Fanspray Nozzle
Net Weight
15 Oz
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Manufacturer Item Number
R00379
Weight / LBS
1.333
Long Description
Enamel Spray Paint; Rust Inhibitor; Dark Green; Aerosol Can; 20 Oz; Interior and Exterior | Tank | Bar Joist | Hand Rail | Piping | Pipe Rack | Conveyor | Ladder | Fencing | Machinery | Marine | Metal Door
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


