BONDERITE
BONDERITE
M-NT 600SW 18KG IDH 1920947
BONDERITE BONDERITE
Description
M-NT 600SW CNV COATING IDH 1920947 ; 18KG PAIL
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Pail; 18 Kg Container Size; Liquid; Industrial
Part #
1920947
BDI #
21746183
Details
553.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/M-NT-600SW-18KG-IDH-1920947/p/21746183
Your Price
$ 553.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.268
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Adhesion and Corrosion Resistance
Color
Pale Yellow
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
BONDERITE | M-NT 600SW
Manufacturer's Description
Loctite Bonderite M-NT 600SW Conversion Coating
Container Size value And um
18 Kg
Other Features
Acidic Odor | 100 to 140 Deg F Operating Temperature
Net Weight
18 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1920947
Long Description
Conversion Coating; Adhesion and Corrosion Resistance; Pale Yellow; Pail; 18 Kg Container Size; Liquid; Industrial
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

