Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GFRN15 F6 https://www.bdiexpress.com/medias/INDSTICLUTCH-MAN-GFRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNXxpbWFnZS9qcGVnfGFEZzBMMmczTmk4eE1EYzNNRGt5TmpZNU9EVXlOaTlKVGtSVFZFbERURlZVUTBoZlRVRk9YMGRHVWs1Zk16QXdlRE13TUM1cWNHY3wyODkwYzY0NTdkNDU4MDRiZjVjNWMwMWI2MjI2Y2Q1Mjg4ZjAzZDRjNTYxYzlmYWQ3NWM1ZjRlZGI5MWFkNTVm
15093811 Clutches and Brakes 

STIEBER CLUTCH STIEBER CLUTCH

GFRN15 F6

Description

STIEBER CLUTCH GFRN15 F6

Clutch; Mechanical; Freewheel; Self-Contained; 15MM Diameter; 52MM Length; Oil Lubrication

Part #

GFRN15 F6

BDI #
15093811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.4
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.stieberclutch.com
Weight / LBS
1.7637
Product Detail
Freewheel
Product Specification
Freewheel; Self-Contained; 15MM Diameter; 52MM Length; Oil Lubrication
Long Description
Clutch; Mechanical; Freewheel; Self-Contained; 15MM Diameter; 52MM Length; Oil Lubrication