https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2C406-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDF8aW1hZ2UvanBlZ3xhREE0TDJobE9TOHhNRFl5T1RNMk9EZzBNREl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNa00wTURaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2M3NDMyYTIxNmE4NzAxMTQyOTc4OTdmN2Q0ODM0ZDMxNzZhOTQ5MjMwOGRkN2UwODBiMGUyN2RjYjQ1N2U3Mw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2C406-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDF8aW1hZ2UvanBlZ3xhREE0TDJobE9TOHhNRFl5T1RNMk9EZzBNREl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNa00wTURaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8N2M3NDMyYTIxNmE4NzAxMTQyOTc4OTdmN2Q0ODM0ZDMxNzZhOTQ5MjMwOGRkN2UwODBiMGUyN2RjYjQ1N2U3Mw
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2C359
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 2C359
PROPELLER REPLACEMENT PROPELLER DIA IN 16 IN BORE DIA IN 1/2 IN NUMBER OF BLADES 3 PITCH DEG. 26 BLADE MATERIAL ALUMINUM KEYWAY IN - ROTATION CW FACING DISCHARGE REQUIRED MOTOR HP - REQUIRED HP AT HIGHER RPM 1/5 HP REQUIRED HP AT LOWER RPM 1/17 H
制造商部件号
2C359
BDI部件号
26440834
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/2C359/p/26440834
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
详细描述
PROPELLER REPLACEMENT PROPELLER DIA IN 16 IN BORE DIA IN 1/2 IN NUMBER OF BLADES 3 PITCH DEG. 26 BLADE MATERIAL ALUMINUM KEYWAY IN - ROTATION CW FACING DISCHARGE REQUIRED MOTOR HP - REQUIRED HP AT HIGHER RPM 1/5 HP REQUIRED HP AT LOWER RPM 1/17 H
