Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 173.5-DUZ
22111027 Fluid Power 

BIMBA BIMBA

173.5-DUZ

Description

173.5-DUZ ; AIR CYLINDER 1-1/2IN BORE 3.5IN STROKE

Pneumatic Cylinder; Double Acting; Air Return; Bore 1-1/2" Cushioning None; Rod Style Round; Stroke 3.5"

Part #

173.5-DUZ

BDI #
22111027

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IMI PRECISION ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
27131701
Weight / Kilogram
0.03
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
Pneumatic Cylinder; Double Acting; Air Return; Bore 1-1/2" Cushioning None; Rod Style Round; Stroke 3.5"
Long Description
Pneumatic Cylinder; Double Acting; Air Return; Bore 1-1/2" Cushioning None; Rod Style Round; Stroke 3.5"