GATES
GATES
10G-20FDHORX
GATES GATES
描述
GATES 10G-20FDHORX
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight
制造商部件号
10G-20FDHORX
BDI部件号
1481479
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/10G-20FDHORX/p/1481479
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 19 |
BDI- 匈牙利 | 19 |
BDI- 罗马尼亚 | 19 |
BDI- 加拿大 | 8 |
BDI- 美国 | 4 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053206166
重量 / Kilogram
0.26
Product Group - BDI
F02172
名称
Connector
关键字串
Pipe
重量/磅
0.57
产品明细
Pipe Connector
产品规格
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight
详细描述
Pipe Connector; M30 X 2.0 Thread Size; 1.102 Female Thread ID X 1.181" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight