1481414
配件/适配器
GATES
GATES
4G-10FDLORX
GATES GATES
描述
GATES 4G-10FDLORX
Pipe Connector; M16 X 1.5 Thread Size X 0.571 Female Thread ID X 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight
制造商部件号
4G-10FDLORX
BDI部件号
1481414
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/4G-10FDLORX/p/1481414
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 14 |
BDI- 匈牙利 | 14 |
BDI- 罗马尼亚 | 14 |
BDI- 加拿大 | 14 |
BDI- 美国 | 23 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053401158
重量 / Kilogram
0.07
Product Group - BDI
F02172
名称
Connector
关键字串
Pipe
重量/磅
0.15
产品明细
Pipe Connector
产品规格
Pipe Connector; M16 X 1.5 Thread Size X 0.571 Female Thread ID X 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight
详细描述
Pipe Connector; M16 X 1.5 Thread Size X 0.571 Female Thread ID X 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight