1481478
配件/适配器
GATES
GATES
6G-15FDLORX90
GATES GATES
描述
GATES 6G-15FDLORX90
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube
制造商部件号
6G-15FDLORX90
BDI部件号
1481478
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/6G-15FDLORX90/p/1481478
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 6 |
BDI- 匈牙利 | 6 |
BDI- 罗马尼亚 | 6 |
产品详细信息
分类
最低订购量
无
EAN条码
0770075614005
重量 / Kilogram
0.13
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
重量/磅
0.2948
产品明细
Tube Elbow
产品规格
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube
详细描述
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube