1481480
配件/适配器
GATES
GATES
8GS-16FDHORX
GATES GATES
描述
GATES 8GS-16FDHORX
Pipe Connector; M24X1.5 Thread Size; 0.886 Female Thread ID; 0.945" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight
制造商部件号
8GS-16FDHORX
BDI部件号
1481480
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/8GS-16FDHORX/p/1481480
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 1 |
BDI- 匈牙利 | 1 |
BDI- 罗马尼亚 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053437942
重量 / Kilogram
0.15
Product Group - BDI
F02172
名称
Connector
关键字串
Pipe
重量/磅
0.32
产品明细
Pipe Connector
产品规格
Pipe Connector; M24X1.5 Thread Size; 0.886 Female Thread ID; 0.945" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight
详细描述
Pipe Connector; M24X1.5 Thread Size; 0.886 Female Thread ID; 0.945" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-Straight